Beli Jigsaw Gergaji di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Jigsaw untuk Penggunaan KhususDeskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- KRISBOW Mata Gergaji Jigsaw T-Shank MixedDeskripsi:Jigsaw Blade T-Shank Mixed Set 10Pcatribut:
- Packing Dimensions (mm): 63x22x166
- KRISBOW Mata Gergaji Jigsaw U untuk LogamDeskripsi:Jigsaw Blade-U 18T 5Pc for Metalatribut:
- L (mm): 70
- Packing Dimensions (mm): 85x10x160
- KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-SpeedDeskripsi:Jigsaw Blade-U 5Pc for Wood&Plastic-Speedatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-CleanDeskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x12x187
- KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-SpeedDeskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Speedatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-CleanDeskripsi:Jigsaw Blade-U 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Cordless Jigsaw (Gergaji Listrik)Deskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- BAHCO Mata Gergaji Jigsawatribut:
- Compatible Model: T-Shank Shape Jigsaw of BOSCH, MAKITA, HITACHI, RYOBI, etc.
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TRUSCO Mata Gergaji JigsawDeskripsi:-The base metal is bimetal and less likely to snap.-Can be used with T-shaped shank and one-touch type jig saw bodies.-A bimetal structure consisting of cobalt high-speed steel on the blade edge and special spring steel on the back.-For cutting plastic, aluminum, FRP, and soft steel sheets.atribut:
- Soft Steel Plate: 2.0 to 5.0
- Cutting Performance (mm) Aluminum: 3.0 to 10.0
- Plastic: 3.0 to 30.0
- Thickness: 0.9mm
- Effective Cutting Length: 65mm
- Number of Ridges: 14
- Total Length: 90mm
- Purpose of Use: For cutting plastic, aluminum, FRP, and soft steel sheets.
- TRUSCO Mata Gergaji JigsawDeskripsi:-The base metal is bimetal and less likely to snap.-Can be used with T-shaped shank and one-touch type jig saw bodies.-A bimetal structure consisting of cobalt high-speed steel on the blade edge and special spring steel on the back.-For cutting plastic, aluminum, FRP, and soft steel sheets.atribut:
- Color: Random Color
- WidthxLength: 19x150mm
- Thickness: 1mm
- Purpose of Use: For cutting plastic, aluminum, FRP, and soft steel sheets.
- BOSCH Cordless Jigsaw (Gergaji Listrik)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- BOSCH Saber Saw Blade for Wood and MetalDeskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
Daftar Harga Jigsaw Gergaji Terbaru March 2026
| BOSCH Mata Gergaji Jigsaw untuk Penggunaan Khusus | Rp97.900 |
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| KRISBOW Mata Gergaji Jigsaw T-Shank Mixed | Rp159.900 |
| KRISBOW Mata Gergaji Jigsaw U untuk Logam | Rp48.900 |
| KRISBOW Mata Gergaji Jigsaw | Rp48.900 |
| KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-Speed | Rp35.900 |
| KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-Clean | Rp44.900 |
| KRISBOW Mata Gergaji Jigsaw T untuk Kayu & Plastik-Speed | Rp35.900 |
| KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-Clean | Rp44.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





























































































































































/pjP104565919-3.jpg)

/P101518329-1.jpg)




/P101518893-1.jpg)